Wallbox W-Pro
Wallbox W-Pro
WLBOX-ELVEH-PRO-22KW-TYPE 1-CABLE
Art.-no.
0510650609
EAN 4062856382231
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Stainless steel design, vandal-resistant
- Residual current device Type B
- The current can be adjusted via the controls and the LED display, 6–32 A
- Charging status indication using an RGB LED
- When using two wall boxes, the output can be reduced by half
- Unobstructed charging access
- Thermal monitoring of switching elements and the plug
- Automatic testing of the electrical components and the correct connection of ground and neutral conductor before charging
- MID-compliant electricity meter
- RS485 communication
- OCCP 1.5 + 1.6
- RJ45 Ethernet, USB, remote access via web interface
- Invoicing possible for the electricity consumed
Product information
Datasheets(X)
Nominal voltage | 400 V |
Power output | 22 kW |
Charging current | 32 A |
Socket type | Type 1 |
Other standard | IEC 61851 |
IP protection class | IP 65 |
Min./max. temperature conditions | -15 to 50 °C |