Welcome to Würth Slowakia For trade customers only

Wallbox W-Pro

Wallbox W-Pro
WLBOX-ELVEH-PRO-22KW-TYPE 2-CABLE

Art.-no. 0510650608
EAN 4062856382217

Price for selected packaging unit
Wallbox W-Pro

Art.-no. 0510650608

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Stainless steel design, vandal-resistant

  • Residual current device Type B

  • The current can be adjusted via the controls and the LED display, 6–32 A

  • Charging status indication using an RGB LED

  • When using two wall boxes, the output can be reduced by half

  • Unobstructed charging access

  • Thermal monitoring of switching elements and the plug

  • Automatic testing of the electrical components and the correct connection of ground and neutral conductor before charging

  • MID-compliant electricity meter

  • RS485 communication

  • OCCP 1.5 + 1.6

  • RJ45 Ethernet, USB, remote access via web interface

  • Invoicing possible for the electricity consumed
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tension nominale

400 V

Power output

22 kW

Charging current

32 A

Socket type

Type 2

Other standard

IEC 61851

Indice de protection IP

IP 65

Température d'utilisation min./max.

-15 to 50 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information