Warning adhesive tape, non-slip, luminous
Warning adhesive tape, non-slip, luminous
WARNTPE-SA-NONSLP-YELLOW-BLACK-25MMX6M
Art.-no.
081244 675
EAN 4056807861074
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Good visibility in the dark and R13 slip-resistance according to DIN 51130.
- Self-adhesive
- For medium to high loads
- Prevents slipping and falling accidents
- With silicone paper
- Meets the requirements of DIN 4844 or DIN EN ISO 7010
- Tape can be driven over by industrial trucks, passenger cars, commercial vehicles, etc. Revolving and turning on the tape should be avoided.
Notice
- Yellow-black tape for permanent hazard points and obstacles
- For outdoor use, apply butyl primer first. This significantly increases the adhesion strength of adhesive tape on all surfaces.
- The adhesion surface must be dry and free from grease and dust.
Product information
Datasheets(X)
Application area
Non-slip warning marking for hazard points indoors and outdoors, such as stairs and ramp edges, work areas, lifting platforms, workshop pits, wet areas.
Length | 6 m |
Width | 25 mm |
Thickness | 1 mm |
Colour | Yellow-black |
Suitable for use in the following materials | Concrete screed |
Area of application | Outdoors |
Min./max. temperature conditions | -5 to 50 °C |
Min. processing temperature | 12 °C |
Material | PVC - Polyvinyl chloride |
Adhesive base | Acrylate |