Welcome to Würth Slowakia For trade customers only

Washbasin mounting M10 with shark dowel

WBFXNG-SET-(W.SHARK-ANC)-(A2K)-M10X120

Art.-no. 0905910012

EAN 4048539626021

Price for selected packaging unit
Washbasin mounting M10 with shark dowel

Art.-no. 0905910012

Price for selected packaging unit
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Included in the scope of delivery


  • 2x zinc plated hanger bolts

  • 2x Shark anchors dia. 14 mm x 75 mm

  • 2x white plastic flush sleeves

  • 2x zinc plated U washers

  • 2x M10 zinc plated hexagon nuts
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x length

M10 x 120 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information