Washer and nut WN-810 steel plain
Washer and nut for ring bolt
WSH-NUT-F.BLT-RG-LNG-10-H.Q.E.-M24
Art.-no.
516210724
EAN 4054458651723
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Tall nut complies with UNI 5587 (ASTM A194 2H)
- Washer complies with standard DIN 6340 plain
Product information
Datasheets(X)
Thread type x nominal diameter | M24 |
Length | 41.6 mm |
Height | 24 mm |
Material | Steel |
Surface | Plain |