Washer, square DIN 436, A2 stainless steel
DIN 436 stainless steel A2 for wood connector
WSH-SQUAR-DIN436-A2-D11,0
Art.-no. 040990510
EAN 4048539502707
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Application area
For wood connectors
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 11 mm |
Width (a1) | 30 mm |
Min. thickness (h1) | 2.4 mm |
Max. thickness (h1) | 3.6 mm |
Thickness (h1) | 30 mm |
Length (b1) | 30 mm |
Material | Stainless steel A2 |
Surface | Plain |
Nominal diameter | 11 mm |
Suitable for | Wooden structures |
RoHS-compliant | Yes |
DIN | 436 |
