Washer, square DIN 436, A4 stainless steel, plain
DIN 436 stainless steel A4 for wood connector
WSH-SQUAR-DIN436-A4-D13,5
Art.-no. 041290112
EAN 4050642975279
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Application area
For wood connectors
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13.5 mm |
Width (a1) | 40 mm |
Min. thickness (h1) | 3.4 mm |
Max. thickness (h1) | 4.6 mm |
Thickness (h1) | 4 mm |
Length (b1) | 40 mm |
Material | Stainless steel A4 |
Surface | Plain |
Nominal diameter | 13.5 mm |
Suitable for | Wooden structures |
RoHS-compliant | Yes |
DIN | 436 |
