Washer, square DIN 436, steel, plain
WSH-SQUAR-DIN436-11X30X3
Art.-no. 0453115
EAN 4046778439891
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Application area
For wood connectors
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 11 mm |
Width (a1) | 30 mm |
Min. thickness (h1) | 2.4 mm |
Max. thickness (h1) | 3.6 mm |
Thickness (h1) | 3 mm |
Length (b1) | 30 mm |
Material | Steel |
Surface | Plain |
Nominal diameter | 11 mm |
Suitable for | Wooden structures |
RoHS-compliant | Yes |
DIN | 436 |
