Welcome to Würth Slowakia For trade customers only

Washer, square DIN 436, steel, plain

DIN 436 steel plain for wood connector
WSH-SQUAR-DIN436-13,5X40X4

Art.-no. 045314

EAN 4011231386708

Price for selected packaging unit
Washer, square DIN 436, steel, plain

Art.-no. 045314
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
Application area

For wood connectors

Suitable for screw thread

M12

Internal diameter (d1)

13.5 mm

Width (a1)

40 mm

Min. thickness (h1)

3.4 mm

Max. thickness (h1)

4.6 mm

Thickness (h1)

4 mm

Length (b1)

40 mm

Material

Steel

Surface

Plain

Nominal diameter

13.5 mm

Suitable for

Wooden structures

RoHS-compliant

Yes

DIN

436

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information