Welcome to Würth Slowakia For trade customers only

Washer, square DIN 436, steel, plain

DIN 436 steel plain for wood connector
WSH-SQUAR-DIN436-22,0X60X5

Art.-no. 045323

EAN 4024835592086

Price for selected packaging unit
Washer, square DIN 436, steel, plain

Art.-no. 045323

Price for selected packaging unit
Quantity
PU
x 50 pcs
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
Application area

For wood connectors

Suitable for screw thread

M20

Internal diameter (d1)

22 mm

Width (a1)

60 mm

Min. thickness (h1)

4 mm

Max. thickness (h1)

6 mm

Thickness (h1)

5 mm

Length (b1)

60 mm

Material

Steel

Surface

Plain

Nominal diameter

22 mm

Suitable for

Wooden structures

RoHS-compliant

Yes

DIN

436

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information