Washer, square, wedge-shaped for U channel DIN 434, steel, yellow zinc plated
DIN 434 steel yellow zinc plated for U channel
WSH-TAP-DIN434-(A2C)-D11,0MM
Art.-no. 0450011
EAN 4045727392447
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 11 mm |
Length (a1) | 22 mm |
Width (b1) | 22 mm |
Thickness (h1) | 3.8 mm |
Standards | DIN 434 |
Material | Steel |
Surface | Zinc plated yellow |
Tilting | 8 % |
Suitable for | U section |
RoHS-compliant | No |
