Washer, square, wedge-shaped for U sections DIN 434, yellow zinc plated steel
DIN 434 steel zinc plated yellow for U-carrier
WSH-TAP-DIN434-(A3C)-D13,5MM
Art.-no.
04500014
EAN 4045727813867
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13.5 mm |
Length (a1) | 26 mm |
Width (b1) | 30 mm |
Thickness (h1) | 4.9 mm |
Standards | DIN 434 |
Material | Steel |
Surface | Zinc plated yellow |
Tilting | 8 % |
Suitable for | U section |
RoHS-compliant | No |