Weather protection rain set
Rain protection set EN 343
RAINSET EN 343 BUILD YELLOW 4XL
Art.-no.
M011068006
EAN 4251596892012
Price for selected packaging unit



Exclusively for trade customers
Register now and access more than 125,000 products
Compact rain kit for perfect protection against moisture and rain. Robust, watertight and hard-wearing.
- Watertight (2000-mm water column), tear resistant
- 2 flap pockets, 2 side pockets
- Hood, full-length front zip, sealed seams
- Elasticated drawstring on the cuffs and waistband
- EN 343 class 3/1 certified, PVC coating
Product information
Datasheets(X)
Colour | Yellow |
Size | 4XL |
Material | 100% polyester, coated PVC |
Fabric weight per m2 | 180 g |
Water column | 2000 mm |
Standards | EN 343 |
EN standard | 343 |
Care instruction | Do not iron, Do not dry-clean, Do not bleach, Do not dry in drum dryer, Do not wash |
Number of pieces in assortment/set | 2 PCS |