Weather protection winter rain jacket construction
PU winter raincoat for construction
WINTER-RAINJACKET PU YELLOW L
Art.-no. M011004002
EAN 4250004434219
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Watertight winter construction rain jacket with warm lining. The jacket is not just ideal for cold temperatures thanks to its removable lining.
- PU-coated, robust, watertight, button panel with flap
- 2 front pockets with flap
- Removable acrylic thermal lining, longer cut
- We recommend choosing one size larger for a roomier fit
Product information
Datasheets(X)
Colour | Yellow |
Size | L |
Material | 100% cotton, polyurethane-coated |
Fabric weight per m2 | 300 g |
Material of lining | 100% polyester |
Care instruction | Do not wash, Do not iron, Do not dry in drum dryer, Do not bleach, Do not dry clean |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!