Weather protection winter rain overalls construction
PU winter rain overalls for construction
WINTER-RAIN BIB PANTS PU YELLOW S
Art.-no. M012004000
EAN 4250004434257
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal for rainy days! These practical dungarees are absolutely watertight. They ensure comfort with the elasticated inserts and variety of pockets.
- PU coated, watertight, elasticated
- 2 front pockets, welt pocket, ruler pocket
- Adjustable shoulder straps, adjustable waist
- DIN 61536, EN 343 class 3
Product information
Datasheets(X)
Colour | Yellow |
Size | S |
Size FR/ES/PT/BE | S |
Material | 100% cotton, polyurethane-coated |
Fabric weight per m2 | 300 g |
Material of lining | 100% Acrylic |
Care instruction | Dry clean, Do not bleach, Do not iron, Do not dry in drum dryer, Do not wash |