Welcome to Würth Slowakia For trade customers only

Wedge lock washer Nord-Lock, wide shape (NLspss)

A4 stainless steel wide shape NLspss Nord-Lock
WSH-WDGELOK-NLSPSS-A4-4

Art.-no. 463982933

EAN 4060052011795

Price for selected packaging unit
Wedge lock washer Nord-Lock, wide shape (NLspss)

Art.-no. 463982933

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Original Nord-Lock wedge lock technology with CE marking and laser marking. For effective thread locking to prevent self-turning on laterally loaded, vibrating screw connections and screw connections subject to oscillations.

General:


Original Nord-Lock wedge lock washers secure screw connections that are subject to severe vibrations and dynamic loads.


Function:


Highly secure locking as wedge surfaces slope up between the two lock washers. The screw connection is locked by pretension instead of by friction.


Advantages:


  • Quick and easy installation/removal using standard tools

  • Secure locking even with lubrication

  • High corrosion resistance

  • Reliable securing - even for screw connections with short clamp lengths

  • Reusable (depending on operating environment)

  • CE marking

  • Laser marking for full traceability

  • Designed for screws up to and including strength class 12.9 (steel) and A4-80 (high-grade steel)

Certificates and approvals:


  • DIBt (Deutsches Institut für Bautechnik - German Institute for Construction Technology)

  • DNV GL (Det Norske Veritas Germanischer Lloyd)

  • EBA (Eisenbahn-Bundesamt - German Federal Railway Authority)

  • TÜV (Technischer Überwachungs-Verein - German Technical Inspection Association)

  • LR (Lloyd's Register)

Note:


For the recommended tightening torques, please see the technical information from the manufacturer.

Notice

Wedge lock washers made of surface-hardened stainless steel 1.4404 are not suitable for use in corrosive environments. For corresponding applications, we recommend the use of 254SMO (1.4547) stainless steel wedge lock washers.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Vehicle manufacturing, mechanical engineering, manufacturers of pneumatic and power tools, mining, agricultural machine manufacturing, manufacturers of mixing systems, transport and conveyor systems.

Internal diameter (d1)

4.4 mm

Suitable for screw thread

M4

Outer diameter (d2)

9 mm

Thickness (h1)

2.2 mm

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Design

Wide

Locking function

Locking against self-loosening by mechanical interlocking

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information