Wedge lock washer, type NL
Steel Delta Protekt narrow shape NL
WSH-WDGELOK-NL-(DPT)-6
Art.-no.
464080926
EAN 4050382265074
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DNL steel Delta Protekt
Product information
Datasheets(X)
![]() | |
Internal diameter (d1) | 6.5 mm |
Suitable for screw thread | M6 |
Outer diameter (d2) | 10.8 mm |
Thickness (h1) | 1.800 mm |
Material | Steel |
Surface | Flake zinc silver |
Corrosion protection period | 1000 h |
RoHS-compliant | Yes |
Design | Narrow |