Wedge lock washer, wide shape, type NLSPSS A4 stainless steel, wide shape
A4 stainless steel wide form NLSP
WSH-WDGELOK-NLSPSS-A4-10
Art.-no.
4639829310
EAN 4054458197658
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Internal diameter (d1) | 10.7 mm |
Suitable for screw thread | M10 |
Outer diameter (d2) | 21 mm |
Thickness (h1) | 2 mm |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Design | Wide |