Weld nut high profile WN 385 zinc-plated steel - blue passivated (A2K)
NUT-WELD-A-(A2K)-M4
Art.-no. 038514
EAN 4057709881375
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Max. carbon content of 0.25%
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M4 |
Outer diameter (d1) | 5 mm |
Height (h1) | 6 mm |
Width (b1) | 9 mm |
Length (l1) | 17 mm |
Thickness (t) | 0.90 mm |
Number of weld projections | 2 PCS |
Standards | WN 385-2 |
Material | Steel |
Surface | Zinc plated |
Thread type | Metric thread |
Area of application | Suitable for welding |
Design | High profile |
RoHS-compliant | Yes |
