Welded stud ISO 13918, plain A2 stainless steel
ISO 13918 stainless steel A2 type PT
BLT-SHWS-ISO13918-PT-A2-M6X18
Art.-no. 44776 18
EAN 4061338328842
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | ISO 13918 |
Material | Stainless steel A2 |
Surface | Plain |
Form | PT |
Thread type x nominal diameter (d1) | M6 |
Nominal diameter | 6 mm |
Length (l1) | 18 mm |
Ignition-tip diameter | 0.75 mm |
Ignition-tip length (l2) | 0.8 mm |
RoHS-compliant | Yes |
