Welded stud
ISO 13918 stainless steel A2 shape PT
WELDBLT-ISO13918-PT-A2-M3X12
Art.-no.
44773 12
EAN 4050382028754
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 13918, A2 stainless steel, plain
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | ISO 13918 |
Material | Stainless steel A2 |
Surface | Plain |
Form | PT |
Thread type x nominal diameter (d1) | M3 |
Length (l1) | 12 mm |
Ignition-tip diameter | 0.60 mm |
Ignition-tip length (l2) | 0.55 mm |
RoHS-compliant | Yes |