Welded stud
ISO 13918 stainless steel A2 shape PT
WELDBLT-ISO13918-PT-A2-M3X20
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 13918, A2 stainless steel, plain
Product information
Datasheets(X)
![]() | |
Standards | ISO 13918 |
Material | Stainless steel A2 |
Surface | Plain |
Form | PT |
Thread type x nominal diameter (d1) | M3 |
Length (l1) | 20 mm |
Ignition-tip diameter | 0.60 mm |
Ignition-tip length (l2) | 0.55 mm |
RoHS-compliant | Yes |