Welcome to Würth Slowakia For trade customers only

Welded stud

ISO 13918 stainless steel A2 shape PT
WELDBLT-ISO13918-PT-A2-M3X8

Art.-no. 44773 8
EAN 4064154417202

Price for selected packaging unit
Welded stud

Art.-no. 44773 8

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 13918, A2 stainless steel, plain
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

ISO 13918

Material

Stainless steel A2

Surface

Plain

Form

PT

Thread type x nominal diameter (d1)

M3

Length (l1)

8 mm

Ignition-tip diameter

0.60 mm

Ignition-tip length (l2)

0.55 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information