Welcome to Würth Slowakia For trade customers only

Welded stud

ISO 13918 stainless steel A2 shape PT
WELDBLT-ISO13918-PT-A2-M6X50

Art.-no. 44776 50
EAN 4052712564192

Price for selected packaging unit
Welded stud

Art.-no. 44776 50

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 13918, A2 stainless steel, plain
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

ISO 13918

Material

Stainless steel A2

Surface

Plain

Form

PT

Thread type x nominal diameter (d1)

M6

Length (l1)

50 mm

Ignition-tip diameter

0.75 mm

Ignition-tip length (l2)

0.8 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information