Welding attachment For acetylene
Welding Insert for acetylene bent
WELDINRT-(4,0-6,0MM)
Art.-no.
09840174
EAN 4011231914611
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Material thickness mm/connection thread
- 0.5–6.0 mm = M 10 x 1.5
- 6.0–14.0 mm = M 12 x 1.5
Product information
Datasheets(X)
Min./max. material thickness | 4.0-6.0 mm |
Product weight (per item) | 219 g |
Min. material thickness | 4 mm |
Max. material thickness | 6 mm |