Welcome to Würth Slowakia For trade customers only

Welding glove Ejendals TEGERA® 19

Welding glove Ejendals Tegera 19
WELDGLOV-TEGERA-19-LEFT-10

Art.-no. 1931087193

EAN 4099618607301

Price for selected packaging unit
Welding glove Ejendals TEGERA® 19

Art.-no. 1931087193

Price for selected packaging unit
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Provides protection against burns

Long-lasting performance and excellent protection against burns for welding tasks. All-day comfort thanks to the supple split-grain cowhide. Cotton jersey lining for improved breathability. Reinforced seams for increased durability. Elasticated wrist for a better fit.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

10

Length

350 mm

Material

Split cowhide leather

Standards

EN 388, EN 407, EN 1149-2

Category

III

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information