Welcome to Würth Slowakia For trade customers only

Welding glove Fitzner Argon 693950

GLOV-FITZNER-ARGON-69095-SZ9

Art.-no. 1931062375

EAN 4063274117986

Price for selected packaging unit
Welding glove Fitzner Argon 693950

Art.-no. 1931062375

Price for selected packaging unit
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Palms and backs of hands made from napa leather, cuff made from split cowhide leather


  • Seams made from Kevlar® yarn: Higher heat protection and longer service life

  • Wrist protection

  • Wing thumb

  • Leather fourchette

  • Good sense of touch: Suitable for the use of thin welding wires
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

9

Length

35 cm

Material

Nappa leather

Standards

EN 388:2016

Category

II

Colour

Natural

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information