Welding glove Fitzner Argon 693950
Welding glove Fitzner Argon 693950
GLOV-FITZNER-ARGON-693950-SZ10
Art.-no. 1931062506
EAN 4062856229024
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Palms and backs of hands made from napa leather, cuff made from split cowhide leather
- Seams made from Kevlar® yarn: Higher heat protection and longer service life
- Wrist protection
- Wing thumb
- Leather fourchette
- Good sense of touch: Suitable for the use of thin welding wires
Product information
Datasheets(X)
Size | 10 |
Length | 35 cm |
Material | Nappa leather |
Standards | EN 388:2016 |
Category | II |
Colour | Natural |