Welding glove Tegera 126A
WELDGLOV-TEGERA-126A-ZIEGENLEDER-SZ10
Art.-no. 1931009798
EAN 4046777909692
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Gloves for welding and heat protection, unlined
- Reinforced index finger, reinforced seams
- Resistant to contact heat up to 100°C, Kevlar thread in the seams for short-term heat resistance up to 427°C and up to 204°C over an extended period of time
- Prevents/protects against wear, burns, flesh wounds, blisters, abrasions, injuries caused by heat, contact with dirt
Product information
Datasheets(X)
Application area
- Metalworking
- Workshop work
- Working with hot objects
- Mining work
- Assembly work
- Welding work
- Precision work
Size | 10 |
Material | Goatskin |
Material thickness | 0.75 mm |
Standards | EN 388, EN 407 |
Category | II |
Colour | White, Yellow |