Welding lens For visors and protective screens
Protective lens f protective viewer/welding screen
AY-1000HOURGLASS-WELDSHLD-90X110MM
Art.-no.
0984500200
EAN 4011231915991
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width | 110 mm |
Height | 90 mm |
Protection level | 0 |
Design | Not metallised |
Colour | Clear |
Product weight (per item) | 21.299 g |