Welding lens For visors and protective screens
Protective lens f protective viewer/welding screen
AY-GLASS-WELDSHLD-MIRRORED-11DIN-90X110
Art.-no.
0984500211
EAN 4011231916028
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width | 110 mm |
Height | 90 mm |
Protection level | 11 |
Design | Metallised |
Colour | Green |
Product weight (per item) | 69 g |