Welding plate DIN 3015-3, single version (AP), W.TEC Series
DIN 3015-3 single, steel plain W.TEC series
WELDPLT-DIN3015/3-AP-W1-SZ3
Art.-no.
4499030300
EAN 4056807772097
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Welding plates for fastening clamp bodies according to DIN 3015 on a weldable surface
Product information
Datasheets(X)
![]() | |
Nominal size according to DIN | 3 |
Thread type x nominal diameter (d6) | M8 |
Length (l2) | 70 mm |
Width (b1) | 30 mm |
Thickness (s2) | 5 mm |
DIN | 3015-3 |
Material | Steel |
Surface | Plain |