Welding plate Part 1 — short version, type SP
WELDPLT-DIN3015-1-SP-W2-SZ5
Art.-no. 0599010500
EAN 4038898612575
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 3015-1 welding plate, short, phosphated
Product information
Datasheets(X)
![]() | |
Nominal size | 5 |
Nominal size according to DIN | 5 |
Thread type x nominal diameter (d6) | M6 |
Length (l2) | 71 mm |
Width (b1) | 30 mm |
Thickness (s2) | 3 mm |
Hole distance (e1) | 52 mm |
DIN | 3015-1 |
Material | Steel |
Surface | Phosphated |
