Welding plate Part 1 — short version, type SP
DIN 3015-1 short, SP steel zinc-nickel-plated
WELDPLT-DIN3015/1-SP-W3-SZ3
Art.-no. 0599010301
EAN 4024835630184
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 3015-1 welding plate short, zinc/nickel
Product information
Datasheets(X)
![]() | |
Nominal size | 3 |
Nominal size according to DIN | 3 |
Thread type x nominal diameter (d6) | M6 |
Length (l2) | 50 mm |
Width (b1) | 30 mm |
Thickness (s2) | 3 mm |
Hole distance (e1) | 33 mm |
DIN | 3015-1 |
Material | Steel |
Surface | Zinc nickel |
