Welcome to Würth Slowakia For trade customers only

Welding plate Part 1 — short version, type SP

DIN 3015-1 short, SP steel zinc-nickel-plated
WELDPLT-DIN3015/1-SP-W3-SZ4

Art.-no. 0599010401

EAN 4045727002568

Price for selected packaging unit
Welding plate Part 1 — short version, type SP

Art.-no. 0599010401

Price for selected packaging unit
Quantity
PU
x 75 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 3015-1 welding plate short, zinc/nickel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal size

4

Nominal size according to DIN

4

Thread type x nominal diameter (d6)

M6

Length (l2)

60 mm

Width (b1)

30 mm

Thickness (s2)

3 mm

Hole distance (e1)

40 mm

DIN

3015-1

Material

Steel

Surface

Zinc nickel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information