Welding plate Part 2 — simple version, type SPAL
WELDPLT-DIN3015-2-SPAL-W2-SZ3S/1
Art.-no. 0599020100
EAN 4050642683075
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 3015-2, single, steel, phosphated
Product information
Datasheets(X)
![]() | |
Nominal size | 3S |
Nominal size according to DIN | 1 |
Thread type x nominal diameter (d6) | M10 |
Length (l2) | 74 mm |
Width (b1) | 30 mm |
Thickness (s2) | 8 mm |
DIN | 3015-2 |
Material | Steel |
Surface | Phosphated |
