Welding plate Part 2 — simple version, type SPAL
WELDPLT-DIN3015-2-SPAL-W2-SZ6S/4
Art.-no. 0599020400
EAN 4038898616702
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 3015-2, single, steel, phosphated
Product information
Datasheets(X)
![]() | |
Nominal size | 6S |
Nominal size according to DIN | 4 |
Thread type x nominal diameter (d6) | M12 |
Length (l2) | 140 mm |
Width (b1) | 45 mm |
Thickness (s2) | 10 mm |
DIN | 3015-2 |
Material | Steel |
Surface | Phosphated |
