Welcome to Würth Slowakia For trade customers only

Welding plate Part 3 — simple version, type SP

DIN 3015-3 short, SP steel phosphated
WELDPLT-DIN3015-3-SP-W2-SZ4D

Art.-no. 0599030400

EAN 4038898120308

Price for selected packaging unit
Welding plate Part 3 — simple version, type SP

Art.-no. 0599030400

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 3015-3, steel phosphated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal size

4D

Nominal size according to DIN

4

Thread type x nominal diameter (d6)

M8

Length (l2)

85 mm

Width (b1)

30 mm

Thickness (s2)

5 mm

DIN

3015-3

Material

Steel

Surface

Phosphated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information