Welcome to Würth Slowakia For trade customers only

Welding plate Part 3 — simple version, type SP, without burling

DIN 3015-3 short, SP w/o nubs, steel phosphated
WELDPLT-DIN3015-3-SP-OV-W2-SZ3D

Art.-no. 0599037300
EAN 4024835644730

Price for selected packaging unit
Welding plate Part 3 — simple version, type SP, without burling

Art.-no. 0599037300

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 3015-3, steel, phosphated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal size

3D

Nominal size according to DIN

3

Thread type x nominal diameter (d6)

M8

Length (l2)

70 mm

Width (b1)

30 mm

Thickness (s2)

5 mm

DIN

3015-3

Material

Steel

Surface

Phosphated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information