Welding plate Part 3 — simple version, type SP, without burling
DIN 3015-3 short, SP w/o nubs, steel ZnNi-plated
WELDPLT-DIN3015-3-SP-OV-W3-(P2E)-SZ5D
Art.-no. 0599037504
EAN 4047376599673
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 3015-3 steel, zinc-nickel
Product information
Datasheets(X)
Nominal size | 5D |
Nominal size according to DIN | 5 |
Thread type x nominal diameter (d6) | M8 |
Length (l2) | 110 mm |
Width (b1) | 30 mm |
Thickness (s2) | 5 mm |
DIN | 3015 |
Material | Steel |
Surface | Zinc nickel |