Welding plate Part 3 — simple version, type SP, without burling
DIN 3015-3 short, SP w/o nubs, steel ZnNi-plated
WELDPLT-DIN3015-3-SP-OV-W3-SZ1D
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
DIN 3015-3 steel, zinc-nickel
		Product information
	
	
		
	
	
		
	Datasheets(X)
|  | |
| Nominal size | 1D | 
| Nominal size according to DIN | 1 | 
| Thread type x nominal diameter (d6) | M6 | 
| Length (l2) | 37 mm | 
| Width (b1) | 30 mm | 
| Thickness (s2) | 3 mm | 
| DIN | 3015-3 | 
| Material | Steel | 
| Surface | Zinc nickel | 
 
 
 
