Welding studs DIN 34828, steel S235JR, hot-dip galvanised (hdg), for turnbuckles
DIN/WN 34828 steel S235JR hot dip galvanized CE
WELDONEND-DIN34828-S235JR-CE-HDG-M12
Art.-no. 0521000712
EAN 4061975085894
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
M27 not standardised according to DIN 34828
Supplied in pairs
1x right-hand thread/1x left-hand thread
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M12 |
Length (l1) | 150 mm |
Permissible load | 19 kN |
Standards | DIN 34828 |
Material | Steel |
Surface | Hot dip galvanized |
Construction product | Yes |
