Wheel Trolley Basic
Wheel trolley basic
WHEELTRLY-TYRFITTROAD-BASIC
Art.-no.
0715549950
EAN 4065746324090
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Transport unit for wheels and tyres
Designed for 8 tyres or 4 complete wheels
Compatible with multiple types of lifters
- Ensures ergonomic working height
Product information
Datasheets(X)
Application areaFor transporting wheels and tyres
Material | Special plastics |
Product weight (per item) | 3600.000 g |
Colour | Black |
Diameter | 630 mm |
Height | 110 mm |
Max. loading weight | 120 kg |