Wheel brush Braided stainless steel with hole
Round brush stainless steel
RDBRSH-AG-KNOTTED-SST-D125X14X22,23MM
Art.-no. 0714692512
EAN 4038898399803
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal for pre- and post-processing of stainless steel and aluminium welded seams (hollow and butt weld). For medium- to heavy-duty brushing.
- No premature opening of the bundles when the brush is positioned at an angle
- Aggressive brushing effect with high wear resistance thanks to anti-clockwise braiding on the wheel brush
- For use on angle grinders
Notice
- Only the edge tips act on the workpiece. While excessive contact pressure does not improve the result, it does increase the required drive power and reduces the service life of the brush.
- Always wear safety goggles and safety gloves when working with machine brushes!
| Instructions for use (optimising brushing results) | ||||
| Measurement | Peripheral speed | Brush diameter | Wire thickness | Bristle length |
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
| Brush creates ridge | ↓ | ↑ | ↓ |
| Applications | Peripheral speed [in m/s] | Recommended peripheral speeds for brushing | ||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburring | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polishing | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
Product information
Datasheets(X)
Application area
- Removes scale, rust, varnish, slag and rubber residues
- Cleans concrete residue from formwork
![]() | |
Diameter (D) | 125 mm |
Effective width (A) | 14 mm |
Usable length of wire (H) | 29 mm |
Bore hole (d) | 22.23 mm |
Wire diameter | 0.50 mm |
Material of wire | Stainless steel |
Design | Braided anti-clockwise, Single row |
Max. rotation speed | 12500 rpm |
Aggressiveness | Middle |
Suitable for angle grinder (point system) | 4 of 4 points |
EN standard | 1083-2 |
