Welcome to Würth Slowakia For trade customers only

Wheel brush Stainless steel, crimped, with hole

WHLBRSH-BNCHGRIND-SST-D178X26X50MM

Art.-no. 5465021785

EAN 4065746776431

Price for selected packaging unit
Wheel brush Stainless steel, crimped, with hole

Art.-no. 5465021785

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for medium-duty brushing work on large stainless steel and aluminium workpieces in manual and mechanical applications.
  • For use on all commercially available stationary drive units and bench grinders due to variable bore diameters

  • Seamless packaging into a wide roll due to the special design of the brushes.

  • Optimal adjustment to the contour of the workpieces due to high flexibility


Scope of delivery:


  • 1 x reducing ring dia. 50/32 mm

  • 1 x reducing ring dia. 32 mm/1 inch

  • 1 x reducing ring dia. 2 mm/1/2 inch

  • 1 x reducing ring dia. 2/16 mm

  • 1 x reducing ring dia. 2/20 mm

  • 1 x reducing ring dia. 2/22.23 mm
Notice
  • Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.

  • Always wear safety goggles and protective gloves when working with machine brushes!
Instructions for use (optimising brushing results)
ActionCircumferential speedBrush diameterWire thicknessBristle length
Increase brushing effect↑↑↑↓
Reduce brushing effect↓↓↓↑
Brush creates ridge↓ ↑↓
Recommended circumferential speeds for brushing
ApplicationsCircumferential speed [in m/s]
1520253035404550
Deburring 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polishing 30 - 40
Plastic machining15 - 25
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Mainly for deburring tasks in stationary power tools or machining centres

  • For removing rust, paint, dirt etc.

  • For roughening, deburring, stripping and polishing

Diameter x width x drill hole

178 x 26 x 50 mm

Effective width

26 mm

Usable length of wire

37 mm

Wire diameter

0.3 mm

Material of wire

Stainless steel

Design

Corrugated

Aggressiveness

Middle

Suitable for bench grinder (point system)

4 of 4 points

Max. rotation speed

6000 1/min

EN standard

1083-2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information