Welcome to Würth Slowakia For trade customers only

Wheel brush Stainless steel, crimped, with shank

Spindle-mounted wheel brush with stainless steel
WHLBRSH-SHNK-PWRDRL-SST-D70X13X6MM

Art.-no. 5465420702

EAN 4065746774338

Price for selected packaging unit
Wheel brush Stainless steel, crimped, with shank

Art.-no. 5465420702

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal all-round tool on stainless steel and aluminium
  • Increased stability during brushing

  • Crimped wire bristles support each other

  • For use on die grinders and drills
Notice
  • High speeds improve brush performance and service life

  • Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.

  • Always wear safety goggles and protective gloves when working with machine brushes!
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For removing rust, paint, contamination etc.

  • Cleaning welding seams

  • Light deburring work

Diameter x usable width x shaft diameter (DxAxS)

70 x 13 x 6 mm

Shaft length (LS)

30 mm

Usable length of wire (H)

19 mm

Wire diameter

0.3 mm

Material of wire

Stainless steel

Design

Corrugated, Double row

Aggressiveness

Middle

Suitable for cordless drills (points system)

2 of 4 points

Suitable for drill (points system)

2 of 4 points

Suitable for straight grinder (point system)

4 of 4 points

Max. rotation speed

15000 1/min

EN standard

1083-2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information