Wheel brush Steel, brass-plated, corrugated, with M6 thread mount
Wheel brush with thread mount
RDBRSH-PWRDRL-(BRS)-D36X6,5X6MM
Art.-no. 5465010362
EAN 4065746774314
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
All-round tool suitable for removing joints and rust on edges. For cleaning recesses and removing paint.
- For direct use on drills and die grinders
Notice
The brush can be changed when used in conjunction with the corresponding clamping shank 5465900060. This ensures that the brush stays sharp and hard-to-reach areas can be properly machined.
Product information
Datasheets(X)
![]() | |
Diameter x usable width x shaft diameter (DxAxS) | 36 x 6.5 x 6 mm |
Usable length of wire (H) | 7 mm |
Wire diameter | 0.3 mm |
Material of wire | Steel |
Surface | Brass plated |
Design | Corrugated |
Aggressiveness | Hard |
Suitable for cordless drills (points system) | 2 of 4 points |
Suitable for drill (points system) | 2 of 4 points |
Suitable for straight grinder (point system) | 4 of 4 points |
Max. rotation speed | 24000 1/min |
EN standard | 1083-2 |
