Welcome to Würth Slowakia For trade customers only

Wheel brush Steel, crimped, with hole

Wire round brush steel
RDBRSH-BNCHGRIND-STEEL-D150X25X50MM

Art.-no. 5465001505

EAN 4065746776400

Price for selected packaging unit
Wheel brush Steel, crimped, with hole

Art.-no. 5465001505

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for medium-duty brushing work on large steel and cast metal workpieces in manual and mechanical applications.
  • For use on all commercially available stationary drive units and bench grinders due to variable bore diameters

  • Seamless packaging into a wide roll due to the special design of the brushes.

  • Optimal adjustment to the contour of the workpieces due to high flexibility


Scope of delivery:


  • 1 x reducing ring dia. 50/32 mm

  • 1 x reducing ring dia. 32 mm/1 inch

  • 1 x reducing ring dia. 2 mm/1/2 inch

  • 1 x reducing ring dia. 2/16 mm

  • 1 x reducing ring dia. 2/20 mm

  • 1 x reducing ring dia. 2/22.23 mm
Notice
  • Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.

  • Always wear safety goggles and protective gloves when working with machine brushes!
Instructions for use (optimising brushing results)
MeasurementPeripheral speedBrush diameterWire thicknessBristle length
Increase brushing effect
Reduce brushing effect
Brush creates ridge
Recommended peripheral speeds for brushing
ApplicationsPeripheral speed [in m/s]
1520253035404550
Deburring 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polishing 30 - 40
Plastic machining15 - 25
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Mainly for deburring tasks in stationary power tools or machining centres

  • For removing rust, paint, dirt etc.

  • For roughening, deburring, stripping and polishing

Diameter x width x drill hole

150 x 25 x 50 mm

Usable length of wire

33 mm

Wire diameter

0.3 mm

Material of wire

Steel

Design

Corrugated

Aggressiveness

Middle

Suitable for bench grinder (point system)

4 of 4 points

Max. rotation speed

6000 1/min

EN standard

1083-2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information