Wheel brush Steel, crimped, with hole
WHLBRSH-BNCHGRIND-STEEL-D200X27X50MM
Art.-no. 5465002006
EAN 4065746776417
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal for medium-duty brushing work on large steel and cast metal workpieces in manual and mechanical applications.
- For use on all commercially available stationary drive units and bench grinders due to variable bore diameters
- Seamless packaging into a wide roll due to the special design of the brushes.
- Optimal adjustment to the contour of the workpieces due to high flexibility
Scope of delivery:
- 1 x reducing ring dia. 50/32 mm
- 1 x reducing ring dia. 32 mm/1 inch
- 1 x reducing ring dia. 2 mm/1/2 inch
- 1 x reducing ring dia. 2/16 mm
- 1 x reducing ring dia. 2/20 mm
- 1 x reducing ring dia. 2/22.23 mm
Notice
- Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.
- Always wear safety goggles and protective gloves when working with machine brushes!
| Instructions for use (optimising brushing results) | ||||
| Measurement | Peripheral speed | Brush diameter | Wire thickness | Bristle length |
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
| Brush creates ridge | ↓ | ↑ | ↓ | |
| Recommended peripheral speeds for brushing | ||||||||
| Applications | Peripheral speed [in m/s] | |||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburring | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polishing | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
Product information
Datasheets(X)
Application area
- Mainly for deburring tasks in stationary power tools or machining centres
- For removing rust, paint, dirt etc.
- For roughening, deburring, stripping and polishing
![]() | |
Diameter x width x drill hole | 200 x 27 x 50 mm |
Usable length of wire | 48 mm |
Wire diameter | 0.3 mm |
Material of wire | Steel |
Design | Corrugated |
Aggressiveness | Middle |
Suitable for bench grinder (point system) | 4 of 4 points |
Max. rotation speed | 6000 1/min |
EN standard | 1083-2 |
