Welcome to Würth Slowakia For trade customers only

Wheel brush Steel, crimped, with shank

Spindle-mounted wheel brush with steel wire
WHLBRSH-SHNK-PWRDRL-STEEL-50X11X6MM

Art.-no. 5465400506

EAN 4065746774840

Price for selected packaging unit
Wheel brush Steel, crimped, with shank

Art.-no. 5465400506

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal all-round tool on steel and cast iron parts
  • Increased stability during brushing

  • Crimped wire bristles support each other

  • For use on die grinders and drills
Notice
  • High speeds improve brush performance and service life

  • Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.

  • Always wear safety goggles and protective gloves when working with machine brushes!
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For removing rust, paint, contamination etc.

  • Cleaning welding seams

  • Light deburring work

Diameter x usable width x shaft diameter (DxAxS)

50 x 11 x 6 mm

Usable length of wire (H)

12 mm

Wire diameter

0.3 mm

Material of wire

Steel

Design

Corrugated

Aggressiveness

Middle

Suitable for cordless drills (points system)

2 of 4 points

Suitable for drill (points system)

2 of 4 points

Suitable for straight grinder (point system)

4 of 4 points

Max. rotation speed

15000 1/min

EN standard

1083-2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information